Beli industrial vacuum cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAVOR Industrial Wet & Dry Vacuum Cleaners
    Mulai

    Rp36.999.900

    LAVOR Industrial Wet & Dry Vacuum Cleaners
    Deskripsi:
    Equipped with: - 3 silenced two stage motor (SMX 3-36 model). - 2 silenced two stage motor (SMX 2-24 model). - Suction system with by-pass cooling. - S. S. tank. - Manual filter shaker. - Professional closing hooks. - Static electric shock inhibitor. - Liquid float valve. - Cloth filter. - Filters (optional) against thin dust or Hepa. - Though integrated accessory storage facility. - Non-overturning steel structure. - Available with body and cover entirely made of S. S. AISI 304. - Traceless wheels. - Accessories Ø 50.
  2. CHANCEE Industrial Vacuum Cleaner
    Mulai

    Rp9.099.900

    CHANCEE Industrial Vacuum Cleaner
    atribut:
    • Color: Orange
    • Capacity (L): 80
  3. LAVOR Industrial Vacuum Cleaners
    Mulai

    Rp34.999.900

    LAVOR Industrial Vacuum Cleaners
    atribut:
    • Filtering Capacity (µm): 5 micrometer
    • Filter Surface Area (cm²): 4300 cm2
  4. Goldiemax Industrial Vacuum Cleaner Dry
    Mulai

    Rp24.999.900

    Goldiemax Industrial Vacuum Cleaner Dry
    atribut:
    • Power (kW): 2.2
    • Voltage (V): 380 AC
    • Frequency (Hz): 50
    • Current (A): 10-5.6
    • Water Absorbtion Length (mm): 490
    • Hose Length (m): 5
    • Cable Length (m): 8.0
    • Capacity (L): 60
    • Dust Separation Material (m²): 4660.0
    • Maximum Flow Rate (m³/n): 318
    • Minimum Suction (inhg): 7.6
    • Noise (dBA): 69
  5. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  6. LAKONI Industrial Vacuum Cleaners
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.999.900

    LAKONI Industrial Vacuum Cleaners
    atribut:
    • Power (W): 1400 x 2
    • Tank Capacity (L) : 70
    • Voltage (V): 220
  7. RYU Vacuum Cleaner
    Rating:
    60% of 100
    (1)
    Mulai

    Rp709.900

    RYU Vacuum Cleaner
    Deskripsi:
    Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.
    atribut:
    • Frequency (Hz): 50
    • K3L License: Yes
  8. NILFISK Vacuum Wet and Dry
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  9. KARCHER Professional Vacuum Cleaner Basah & Kering
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.999.900

  10. KRISBOW Vacuum Cleaner Basah dan Kering
    Rating:
    100% of 100
    (4)
    Mulai

    Rp899.900

    KRISBOW Vacuum Cleaner Basah dan Kering
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  11. NILFISK Vacuum Dry Air Compressed
    Mulai

    Rp11.999.900

    NILFISK Vacuum Dry Air Compressed
    Deskripsi:
    AIR COMPRESSED DRY VACUUM VHC200 SET adalah alat penghisap debu merek NILFISK yang dapat membersihkan debu kering (dry vacuum cleaner). Sangat cocok digunakan untuk bidang perindustrian. Tabung alat penghisap debu ini terbuat dari stainless steel dan memiliki kapasitas kontainer sebesar 100 liter. Alat penghisap debu kering ini dapat digunakan setiap hari.
  12. NILFISK Vacuum Cleaner Wet and Dry
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.599.900

    NILFISK Vacuum Cleaner Wet and Dry
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  13. DUPUY Three-Phase Industrial Vacuum Cleaner
    Mulai

    Rp139.999.900

    DUPUY Three-Phase Industrial Vacuum Cleaner
    atribut:
    • Voltage (volt): 400
    • Suction inlet (mm): 80
    • Dimmension (cm): 120x65x155H
    • Filter Surface Area (cm²): 20000
    • Tank Capacity (L) : 100
  14. DUPUY Three-Phase Industrial Vacuum Cleaner
    Mulai

    Rp68.999.900

    DUPUY Three-Phase Industrial Vacuum Cleaner
    atribut:
    • Power (kW): 1.8
    • Water lift max. (mm.H2O): 2300
    • Air Flow Maximum (m³/hour): 250
    • Suction inlet (mm): 50
    • Dimmension (cm): 55X63X130H
    • Filter Surface Area (cm²): 20000
    • Tank Capacity (L) : 40
  15. BOSCH Dry Vacuum Cleaner Cordless
    Mulai

    Rp1.999.900

    BOSCH Dry Vacuum Cleaner Cordless
    Deskripsi:
    Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXX
    atribut:
    • Battery Voltage (V): 18
Daftar Harga industrial vacuum cleaner Terbaru March 2026
LAVOR Industrial Wet & Dry Vacuum CleanersRp36.999.900
CHANCEE Industrial Vacuum CleanerRp9.099.900
LAVOR Industrial Vacuum CleanersRp34.999.900
Goldiemax Industrial Vacuum Cleaner DryRp24.999.900
KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersRp1.699.900
PLANET Industrial Vacuum CleanerRp72.999.900
LAKONI Industrial Vacuum CleanersRp2.999.900
RYU Vacuum CleanerRp709.900
NILFISK Vacuum Wet and DryRp2.499.900
KARCHER Professional Vacuum Cleaner Basah & KeringRp3.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)